Zoro Homepage

Outer/Inner Filter Package, AshVac, PK2

  • Mfr # 2F22

  • Zoro # G907685055


product price: $44.29
/pk 2, $22.15/ea

Key Features

Filter Material
Filter
Width
5
Length
9.5
Application
Outer filter is made of heat resistant fiberglass material to protect against warm ash and embers
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2F22
Zoro #
G907685055
UPC #
617450030039
Country of Origin
United States

Dimensions

Width
5
Length
9.5
Height
2

Details

Filter Material
Filter
Item
Outer/Inner Filter Package,AshVac
Application
Outer filter is made of heat resistant fiberglass material to protect against warm ash and embers

Description

Outer/Inner Filter Package,AshVac, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.