Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper, 150 Grit, PK5

  • Mfr # 54701

  • Zoro # G411903720


product price: $9.89
/pk 5, $1.98/ea

Key Features

Grit
150
Width
4.75 in
Length
12 in
Abrasive Material
Sandpaper
Includes
(5) Sheets of Sandpaper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54701
Zoro #
G411903720
UPC #
617450547018
Country of Origin
Germany

Dimensions

Width
4.75 in
Length
12 in
Depth
.11 in

Details

Item
Sandpaper,150 Grit
Grit
150
Abrasive Material
Sandpaper
Includes
(5) Sheets of Sandpaper
Color
Tan
Features
Hook & Loop; Anti-clogging
Application
Sanding
For Use With
50001-Dustless Turbo Sander
Finish
Rough
Shape
Rectangle

Description

Sandpaper,150 Grit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.