Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper, 180 Grit, PK5

  • Mfr # 54201

  • Zoro # G011903779


product price: $10.29
/pk 5, $2.06/ea

Key Features

Grit
180
Width
4.75 in
Length
12 in
Abrasive Material
Sandpaper
Includes
(5) Sheets of Sandpaper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54201
Zoro #
G011903779
UPC #
617450542013
Country of Origin
Germany

Dimensions

Width
4.75 in
Length
12 in
Depth
.11 in

Details

Item
Sandpaper,180 Grit
Grit
180
Abrasive Material
Sandpaper
Includes
(5) Sheets of Sandpaper
Color
Tan
Finish
Rough
Application
Sanding
Features
Hook & Loop; Anti-clogging
Shape
Rectangle
For Use With
50001-Dustless Turbo Sander

Description

Sandpaper,180 Grit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.