Zoro Homepage

Sandpaper, 220 Grit, PK5

  • Mfr # 54301

  • Zoro # G311903714


product price: $9.49
/pk 5, $1.90/ea

Key Features

Grit
220
Width
4.75 in
Length
12 in
Color
Tan
Includes
(5) Sheets of Sandpaper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54301
Zoro #
G311903714
UPC #
617450543010
Country of Origin
Germany

Dimensions

Width
4.75 in
Length
12 in
Depth
.11 in

Details

Item
Sandpaper,220 Grit
Grit
220
Color
Tan
Includes
(5) Sheets of Sandpaper
Abrasive Material
Sandpaper
Application
Sanding
For Use With
50001-Dustless Turbo Sander
Shape
Rectangle
Features
Hook & Loop; Anti-clogging
Finish
Rough

Description

Sandpaper,220 Grit, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.