SawBuddie for Recip Saws
Mfr # D2415
Zoro # G0421099
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Overall Length
9 1/4 in
Application
Dust Containment
Overall Height
4 in
Compatible Product Type
Reciprocating Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2415
Zoro #
G0421099
UPC #
617450424159
Country of Origin
United States
Dimensions
Overall Length
9 1/4 in
Overall Height
4 in
Overall Width
9 3/4 in
Details
Item
Dust Control Attachment for Recip saws
Number of Pieces
3
Application
Dust Containment
Compatible Product Type
Reciprocating Saw
Product Type
SawBuddie
Description
Dust Control Attachment for Recip saws, Application Dust Containment, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.