Zoro Homepage

Universal Wet/Dry Vac HEPA, 8-10 gal, PK2

  • Mfr # D1344

  • Zoro # G909197549


product price: $31.69
/pk 2, $15.85/ea

Key Features

Tank Size
8-10 Gal
Width
27.5"
Length
22.5"
Weight
0.31 lbs
Standards
HEPA material that fllters down to 0.3 microns at 99.97% efficiency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1344
Zoro #
G909197549
UPC #
617450413443
Country of Origin
China

Dimensions

Tank Size
8-10 Gal
Width
27.5"
Length
22.5"
Height
0.25"
Material Thickness
5 layer filtration

Details

Item
Universal Wet/Dry Vac HEPA,8-10 gal
Weight
0.31 lbs
Standards
HEPA material that fllters down to 0.3 microns at 99.97% efficiency
Vacuum Capacity
30 Gal
Application
Use with shop-type vacuums to add superior filtration
Includes
(2) HEPA Wunderbag Micro Pre-Filters
Vacuum Filter
Filters down to 0.3 microns at 99.97% efficiency
Material
Fabric
Color
White
For Use With
8-10 Gal Wet/Dry Vacs
Features
HEPA material that fllters down to 0.3 microns at 99.97% efficiency, featuring flexible gasket easily accepts vacuum ports ranging from 2 to 2 3/4 inches in diameter

Description

Universal Wet/Dry Vac HEPA,8-10 gal, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.