Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, Fits Dustless Technologies Vacuum Brand, 2 PK

  • Mfr # 13141

  • Zoro # G4262937


product price: $27.59
/pk 2, $13.80/ea

Key Features

Material
Micro-Mesh
Filter Type
Micron Filter
Length
11 3/4 in
Height
2 in
Width
9-3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13141
Zoro #
G4262937
UPC #
617450131415
Country of Origin
China

Dimensions

Length
11 3/4 in
Height
2 in
Width
9-3/64"
Width/Diameter
9 1/4 in

Details

Material
Micro-Mesh
Filter Type
Micron Filter
Item
Vacuum Bag
Includes
(Optional), (1) Releaseable Tie
Bag Pickup Type
Dry
Bag Material
Fleece
Bag Filtration Type
Standard
Fits Vacuum Brand
Dustless Technologies
For Vacuum Type
Shop Vacuum
Filter Efficiency
99% at 0.5 microns
Fits Vacuum Models
D1603, D1606, H0904
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Ply Count
5-Ply
Filter Product Grouping
Vacuum Filter
Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless Technologies, Fits Vacuum Models D1603, D1606, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Fleece, Ply Count 5-Ply, Bag Pickup Type Dry, Height 2 in, Length 11 3/4 in, Width/Diameter 9 1/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.