Shop DUSTLESS TECHNOLOGIES

Vacuum Head, 20 in H, 46 lb

  • Mfr # H0902
  • Zoro # G216584803

product price: 
$
2,075.99
/ea
Free Shipping & Returns

Key Features

Vacuum Hose Dia.
1 1/2 in
Vacuum Filtration Type
Standard
Hose Length
25 ft
Includes
1 1/2 in x 25 ft Hose, Floater Filter Assembly
Peak Horsepower
6 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0902
Zoro #
G216584803
UPC #
617450809024
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
1 1/2 in
Hose Length
25 ft
Cord Length
15 ft
Height
20 in

Details

Item
Vacuum Head
Vacuum Filtration Type
Standard
Includes
1 1/2 in x 25 ft Hose, Floater Filter Assembly
Peak Horsepower
6 1/2 hp
Sound Level
80 dBA
Weight
46 lb
For Drum Capacity
30 gal
Current
20 A
Vacuum Air Flow
114 cfm
Motor Efficiency Type
Brushed
Static Pressure
124 in
Compatible Brand
Dustless Technologies
Voltage
120V AC
Power Source
Corded
Vacuum Pickup Type
Wet
Plug Type
Three-Prong
Standards
OSHA
Number of Motor Stages
2
Series
Dustless Slurry Vac
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Slurry Vac Topper w/Hose 30-Gal

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.