Zoro Homepage

Vacuum Hose, 12 ft L, Yellow, Plastic

  • Mfr # 14251

  • Zoro # G1987606


product price: $71.29
/ea

Key Features

Hose Dia.
1 1/2 in
Color
Yellow
Material
Plastic
Length
12 ft
Fits Vacuum Brand
Dustless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14251
Zoro #
G1987606
UPC #
617450142510
Country of Origin
United States

Dimensions

Hose Dia.
1 1/2 in
Length
12 ft
Hose Length
12 ft

Details

Color
Yellow
Material
Plastic
Fits Vacuum Brand
Dustless
For Vacuum Type
Shop Vacuum
Item
Vacuum Hose
Series
Industrial
Features
Crush resistent
Hose Product Grouping
Crush-Resistant Vacuum Hose

Description

Crush-Resistant Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 12 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dustless Technologies, Fits Vacuum Models 16003, 16006, D1603, D1606, D1618, D1619, Color Yellow, Includes (1) 12-Foot Hose, (2) Hose Cuffs

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.