Shop DUTTON

DL1100A Ratchet Pulling Winch 1100 lbs

  • Mfr # 75246
  • Zoro # G803954385

product price: 
$
79.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75246
Zoro #
G803954385
UPC #
85077151039
Country of Origin
China

Description

Features
  • For pulling only (not hoisting).
  • 1100 lbs capacity
  • 3.7:1 gear ratio
  • 51 max. mechanical advantage
  • 7" molded grip handle
  • 3/16" x 81' max. drum capacity
  • Laminated steel gears
  • Zinc finish
  • 3 year warranty
Specifications
  • Dimension: 5.5" H x 6" W x 7.5" L
  • Weight: 5.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.