Shop VEVOR
See all product information
Create Account
Impact Sockets Set 130PCS 6-Point 3/8" & 1/2" Drive Bit Ratchet Tool Kit, 130PK
- Mfr # XL3069
- Zoro # G123372609
product price:Â
$
252.99
/pk of 130, $1.95/ea
Free Shipping & Returns
Key Features
Number of Pieces
130
Container Width
16.15 in
Material
CR-MO Alloy Steel
Container Height
3.55 in
Container Length
20.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL3069
- Zoro #
- G123372609
- UPC #
- 197988579618
- Country of Origin
- China
- Number of Pieces
- 130
- Item
- Impact Socket Set
- Material
- CR-MO Alloy Steel
- Hardness
- HRC42-48
Dimensions
- Container Width
- 16.15 in
- Container Height
- 3.55 in
- Container Length
- 20.87 in
Description
VEVOR Impact Socket Set 130 Piece 3/8" & 1/2" - SAE & Metric Drive Socket Set - 6 Point Cr-Mo Alloy Steel for Auto Repair - Easy-to-Read Size Markings - Includes Storage Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.