Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Winch Plated

  • Mfr # B2500

  • Zoro # G7298209


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Brake Included
Yes
1st Layer Load Capacity
2,500 lb
Includes
Handle with Molded Hand Grip
Frame Color
Bronze
Drum Capacity for 1/4 In. Cable
76 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2500
Zoro #
G7298209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 7/16 in
Overall Width
9-1/2 in
Handle Length
12 in
Overall Height
7 in
Manufacturers Warranty Length
5 yr

Details

Brake Included
Yes
1st Layer Load Capacity
2,500 lb
Includes
Handle with Molded Hand Grip
Frame Color
Bronze
Drum Capacity for 1/4 In. Cable
76 ft
Winch Gear Ratio
12:1
Winch Gear Type
Spur
Frame Finish
Powder Coated
Item
Hand Winch
Winch Type
Lifting
Standards
ASAE S361.3
Drum Capacity for 5/16 In. Cable
51 ft

Description

Hand Winch, 1st Layer Load Capacity 2,500 lb, Handle Length 12 in, Overall Height 7 in, Overall Length 11 7/16 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.