Dutton Lainson 22120 Trailer Spare Tire Carrier - Zinc

  • Mfr # 3001.6414

  • Zoro # G704008835


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001.6414
Zoro #
G704008835
UPC #
85077221206
Country of Origin
China

Description

Features
  • Extends spare tire up and away from trailer and boat
  • Heavy-duty steel construction
  • Fits wheel sizes from 9" to 14", 4 or 5 hole rims and trailer tongues up to 3" x 5"
  • Complete with mounting hardware
Specifications
  • Dimension: 4.88" H x 4.56" W x 11.63" L
  • Weight: 6.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.