Shop DUTTON LAINSON
See all product information
Create Account
Dutton-Lainson Hand Ratchet Winches - 1-1/8" Hub Dia, 10.3:1/5.4:1 Gear Ratio, 9-1/2" Winch Handle
- Mfr # 14627
- Zoro # G324011765
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Length
9-1/4 in
Height
6.88 in
Gear Ratio
10.3:1/5.4:1
Width
6.88 in
Hub Dia.
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14627
- Zoro #
- G324011765
- UPC #
- 085077146271
- Country of Origin
- United States
- Gear Ratio
- 10.3:1/5.4:1
- Max. Load
- 1800 lbs.
Dimensions
- Length
- 9-1/4 in
- Height
- 6.88 in
- Width
- 6.88 in
- Hub Dia.
- 1-1/8 in
- Handle Length
- 9-1/2 in
Description
Dutton-Lainson Hand Ratchet Winches - 1-1/8" Hub Diameter, 10.3:1/5.4:1 Gear Ratio, 9-1/2" Winch Handle, 73 Max Adv., 1800 lbs. Max Load. Features load matched gear ratios (for easier cranking), reinforced arc-welded reels, high carbon steel gears, permanently lubricated bearings, and ergonomic handle grip. Base plates (fit BIA Standard mounting holes). Zinc TUFFPLATE finish. 2-Speed models allow for both high and low speed cranking from one side and quick attach handle. Cable clamp standard on 2-speed heavy duty models. Models 400 through 2500 have holes in the reel for installation of web strap. Built for multipurpose hauling and lifting operations. Strap not included except where noted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.