Fastener, 1/2 In. Cable
Mfr # 6359
Zoro # G2924717
product price: $6.69
/eaKey Features
Fits Brand
Dutton-Lainson
Product Type
Cable Fastener
Finish
Zinc Plated
Material
Steel
Compatible with Manufacturer Part Number
DL Winches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6359
Zoro #
G2924717
UPC #
085077243598
Country of Origin
United States
Dimensions
Overall Width
1.63 in
Overall Length
0.69 in
Overall Height
1 in
Details
Fits Brand
Dutton-Lainson
Item
Cable Fastener
Product Type
Cable Fastener
Finish
Zinc Plated
Material
Steel
Compatible with Manufacturer Part Number
DL Winches
Compatible Series
Dutton-Lainson
For Use With
DL Winches
Color
Gray
Description
Cable Fastener, Product Type Cable Fastener, Material Steel, Overall Length 0.69 in, Overall Width 1.63 in, Overall Height 1 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series Dutton-Lainson, Compatible with Grainger Part Number 4Z183, 6W045, Compatible with Manufacturer Part Number DL Winches, Features Not Applicable, Finish Zinc Plated, For Use With DL Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.