Zoro Homepage

Gear Winch, Worm Gear, 2000 lb.

  • Mfr # WG2000

  • Zoro # G8587083


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Overall Height
6 19/32 in
Drum Capacity for 7/32 In. Cable
82 ft
Winch Gear Ratio
40:1
Frame Color
Bronze
1st Layer Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG2000
Zoro #
G8587083
UPC #
085077109719
Country of Origin
United States

Dimensions

Overall Height
6 19/32 in
Manufacturers Warranty Length
5 yr
Handle Length
7 in
Overall Width
6 in
Overall Length
7 1/2 in
Drum Capacity per Line Dia.
59 ft per 1/4 in, 82 ft per 7/32 in
Maximum Line Diameter
9/32 in
Mfr. Warranty Length
5 yr Limited
Maximum Line Length
49 ft

Details

Item
Hand Winch
Drum Capacity for 7/32 In. Cable
82 ft
Winch Gear Ratio
40:1
Frame Color
Bronze
1st Layer Load Capacity
2,000 lb
Gear Type
Worm
Winch Type
Lifting
Frame Finish
Powder Coated
Application
For Vertical Lifting
Frame Material
Steel
Drum Capacity for 2 In. Strap
21 ft
Gear Ratio
40:1
Brake Included
No
Drum Capacity for 1/4 In. Cable
59 ft
Winch Gear Type
Worm
Includes
and optional loop drive, Handle
Clutch Type
No Clutch
Body Material
Steel
Handle Attachment Type
Permanent
Color
Black
Compatible Line
Steel Cable
Body Type
Open
Number of Gear Settings
1
Handle Mount Location
Top
Operation
Lifting, Pulling
Control Type
Manual Handle
Maximum Lifting Capacity
2,000 lb
Body Finish
Powder Coated
Fully Wound Load Capacity
2,000 lb

Description

Hand Winch, 1st Layer Load Capacity 2,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 2,000 lb, Gear Ratio 40:1, Gear Type Worm, Maximum Line Length 49 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Steel Cable, Drum Capacity per Line Diameter 59 ft per 1/4 in, 82 ft per 7/32 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Top, Handle Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.