Handle
Mfr # 6455
Zoro # G7314745
product price: $20.79
/eaKey Features
For Use With
3FKF1
Fits Brand
Dutton-Lainson
Color
Gray
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6455
Zoro #
G7314745
UPC #
085077703504
Country of Origin
United States
Dimensions
Overall Height
1.25 in
Overall Width
13.25 in
Overall Length
7 in
Details
Item
Handle
For Use With
3FKF1
Fits Brand
Dutton-Lainson
Color
Gray
Material
Steel
Finish
Zinc Plated
Compatible Series
B Series Winches, Dutton-Lainson
Compatible with Manufacturer Part Number
B Series Winches
Description
Handle, Product Type Handle, Material Steel, Overall Length 7 in, Overall Width 13.25 in, Overall Height 1.25 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series B Series Winches, Dutton-Lainson, Compatible with Grainger Part Number 2YA28, 3FKF1, Compatible with Manufacturer Part Number B Series Winches, Features Not Applicable, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.