Zoro Homepage

Handle

  • Mfr # 6619

  • Zoro # G2924330


product price: $12.79
/ea

Key Features

Fits Brand
Dutton-Lainson
Product Type
Handle
Overall Length
1.5 in
Color
Gray
Compatible with Manufacturer Part Number
6630, 6631, 6633, 6634
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6619
Zoro #
G2924330
UPC #
085077226744
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Overall Width
5 in
Overall Height
10.5 in

Details

Item
Handle
Fits Brand
Dutton-Lainson
Product Type
Handle
Color
Gray
Compatible with Manufacturer Part Number
6630, 6631, 6633, 6634
Material
Steel
Finish
Zinc Plated
Compatible Series
Dutton-Lainson

Description

Handle, Product Type Handle, Material Steel, Overall Length 1.5 in, Overall Width 5 in, Overall Height 10.5 in, Includes Not Applicable, Color Gray, Compatible Load Capacity Not Applicable, Compatible Series Dutton-Lainson, Compatible with Manufacturer Part Number 6630, 6631, 6633, 6634, Features Not Applicable, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.