Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLC1600
Zoro #
G222656143
UPC #
085077145021
Country of Origin
United States
Description
Hand Winch, 1st Layer Load Capacity 1,600 lb, Fully Wound Load Capacity 1,600 lb, Gear Ratio 4.4:1, Gear Type Ratchet, Maximum Line Length 40 ft, Operation Pulling, Body Material High Carbon Steel, Color Black, Compatible Line Steel Cable, Web Strap, Drum Capacity per Line Diameter 40 ft per 1/4 in, Drum Capacity per Strap Width 31 ft, Handle Attachment Type Permanent, Handle Length 9 1/2 in, Maximum Pulling Capacity 1,600 lb, Maximum Strap Length 31 ft, Includes Brake Brake Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.