Zoro Homepage

Pulling winch

  • Mfr # DLC2000

  • Zoro # G422657032


product price: $99.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC2000
Zoro #
G422657032
UPC #
085077147001
Country of Origin
United States

Description

Hand Winch, 1st Layer Load Capacity 2,000 lb, Fully Wound Load Capacity 2,000 lb, Gear Ratio 12.4:1, 5.4:1, Gear Type Ratchet, Maximum Line Length 58 ft, Operation Pulling, Body Material High Carbon Steel, Color Black, Compatible Line Steel Cable, Web Strap, Drum Capacity per Line Diameter 58 ft per 9/32 in, Drum Capacity per Strap Width 38 ft, Handle Attachment Type Permanent, Handle Length 9 1/2 in, Maximum Pulling Capacity 2,000 lb, Maximum Strap Length 38 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.