Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Winch, Spur Gear, No Brake, 1100 lb

  • Mfr # DLC1100

  • Zoro # G8587031


product price: $46.19
/ea

Key Features

Drum Capacity for 3/16 In. Cable
81 ft
Includes
Handle with Molded Hand Grip
Overall Length
7 5/16 in
Overall Height
5 1/2 in
Winch Type
Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC1100
Zoro #
G8587031
UPC #
085077151947
Country of Origin
United States

Dimensions

Overall Length
7 5/16 in
Overall Height
5 1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
5 7/64 in
Handle Length
7 in
Maximum Strap Length
22 ft
Maximum Line Length
81 ft
Drum Capacity per Strap Width
24 ft per 2 in
Maximum Strap Width
2 in
Mfr. Warranty Length
5 yr Limited
Drum Capacity per Line Dia.
179 ft per 1/8 in, 43 ft per 1/4 in, 60 ft per 7/32 in, 81 ft per 3/6 in

Details

Drum Capacity for 3/16 In. Cable
81 ft
Includes
Handle with Molded Hand Grip
Winch Type
Pulling
Drum Capacity for 1/4 In. Cable
43 ft
Frame Material
Steel
Gear Type
Spur
Brake Included
No
Item
Hand Winch
Winch Gear Type
Spur
1st Layer Load Capacity
1,100 lb
Drum Capacity for 7/32 In. Cable
60 ft
Frame Finish
Powder Coated
Standards
SAE J1853
Application
For Horizontal Pulling
Winch Gear Ratio
3.7:1
Drum Capacity for 1/8 In. Cable
179 ft
Gear Ratio
3.7:1
Frame Color
Bronze
Drum Capacity for 2 In. Strap
24 ft
Clutch Type
No Clutch
Control Type
Manual Handle
Compatible Line
Web Strap
Body Finish
Powder Coated
Maximum Pulling Capacity
1,100 lb
Operation
Pulling
Fully Wound Load Capacity
1,100 lb
Color
Black
Body Material
Steel
Handle Mount Location
Side
Handle Attachment Type
Permanent
Number of Gear Settings
1
Body Type
Open

Description

Hand Winch, 1st Layer Load Capacity 1,100 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,100 lb, Gear Ratio 3.7:1, Gear Type Spur, Maximum Line Length 81 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Web Strap, Drum Capacity per Line Diameter 179 ft per 1/8 in, 43 ft per 1/4 in, 60 ft per 7/32 in, 81 ft per 3/6 in, Drum Capacity per Strap Width 24 ft per 2 in, Handle Attachment Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.