Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Winch, Spur Gear, No Brake, 3200 lb

  • Mfr # DLC3200

  • Zoro # G8587047


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Winch Gear Ratio
17.3:1, 5.4:1
Handle Length
9 1/2 in
Standards
SAE J1853
Overall Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLC3200
Zoro #
G8587047
UPC #
085077154481
Country of Origin
United States

Dimensions

Handle Length
9 1/2 in
Overall Width
6 1/2 in
Manufacturers Warranty Length
5 yr
Overall Length
9 1/2 in
Overall Height
7 1/2 in
Drum Capacity per Line Dia.
42 ft per 5/16 in, 62 ft per 1/4 in, 87 ft per 7/32 in
Maximum Strap Length
20 ft
Mfr. Warranty Length
5 yr Limited
Maximum Line Length
30 ft
Maximum Strap Width
2 in
Drum Capacity per Strap Width
25 ft per 2 in

Details

Item
Hand Winch
Frame Color
Bronze
Winch Gear Ratio
17.3:1, 5.4:1
Standards
SAE J1853
Winch Gear Type
Spur
Frame Material
Steel
Gear Ratio
17.3:1, 5.4:1
Application
For Horizontal Pulling
Drum Capacity for 1/4 In. Cable
62 ft
Gear Type
Spur
1st Layer Load Capacity
3,200 lb
Includes
Handle with Molded Hand Grip
Drum Capacity for 2 In. Strap
25 ft
Winch Type
Pulling
Drum Capacity for 7/32 In. Cable
87 ft
Drum Capacity for 5/16 In. Cable
42 ft
Frame Finish
Powder Coated
Brake Included
No
Clutch Type
No Clutch
Handle Attachment Type
Removable
Body Finish
Powder Coated
Number of Gear Settings
2
Body Material
Steel
Maximum Pulling Capacity
3,200 lb
Handle Mount Location
Side
Color
Black
Operation
Pulling
Compatible Line
Web Strap
Body Type
Open
Fully Wound Load Capacity
3,200 lb
Control Type
Manual Handle

Description

Hand Winch, 1st Layer Load Capacity 3,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 3,200 lb, Gear Ratio 17.3:1, 5.4:1, Gear Type Spur, Maximum Line Length 30 ft, Number of Gear Settings 2, Operation Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Web Strap, Drum Capacity per Line Diameter 42 ft per 5/16 in, 62 ft per 1/4 in, 87 ft per 7/32 in, Drum Capacity per Strap Width 25 ft per 2 in, Handle Attachment Type Removable, Handle Mount Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.