Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Racheting Winch

  • Mfr # DLC1800

  • Zoro # G210108258


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Gear Type
Ratchet
Body Type
Open
Clutch Type
No Clutch
Maximum Strap Length
38 ft
Body Finish
Powder Coated, Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLC1800
Zoro #
G210108258
UPC #
085077146028
Country of Origin
United States

Dimensions

Maximum Strap Length
38 ft
Recommended Line Diameter
3/10 in
Drum Capacity per Line Dia.
47 ft per 5/16 in, 58 ft per 9/32 in, 70 ft per 1/4 in
Maximum Strap Width
2 in
Maximum Line Length
58 ft
Mfr. Warranty Length
5 yr
Maximum Line Diameter
2/5 in
Drum Capacity per Strap Width
25 ft per 2 in
Overall Length
10 25/32 in
Handle Length
9 1/2 in
Overall Width
9 5/32 in
Overall Height
6 27/32 in

Details

Gear Type
Ratchet
Body Type
Open
Clutch Type
No Clutch
Body Finish
Powder Coated, Zinc Plated
1st Layer Load Capacity
2,160 lb
Item
Hand Winch
Number of Gear Settings
1
Color
Silver
Maximum Pulling Capacity
1,800 lb
Handle Mount Location
Side
Fully Wound Load Capacity
1,800 lb
Operation
Pulling
Body Material
Carbon Steel
Gear Ratio
5.4:1
Compatible Line
Web Strap
Handle Attachment Type
Permanent

Description

Hand Winch, 1st Layer Load Capacity 2,160 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,800 lb, Gear Ratio 5.4:1, Gear Type Ratchet, Maximum Line Length 58 ft, Number of Gear Settings 1, Operation Pulling, Body Material Carbon Steel, Body Type Open, Color Silver, Compatible Line Web Strap, Drum Capacity per Line Diameter 47 ft per 5/16 in, 58 ft per 9/32 in, 70 ft per 1/4 in, Drum Capacity per Strap Width 25 ft per 2 in, Handle Attachment Type Permanent, Handle Mount Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.