Zoro Homepage

Ratcheting Winch, Spur, No Brake, 2500lb.

  • Mfr # DLC2500B

  • Zoro # G3432116


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Gear Type
Spur
Standards
SAE J1853
Winch Type
Pulling
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC2500B
Zoro #
G3432116
UPC #
085077148718
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
9 1/2 in
Handle Length
9 1/2 in
Overall Height
9 1/2 in
Overall Width
6 1/2 in
Mfr. Warranty Length
5 yr Limited
Maximum Strap Length
25 ft
Drum Capacity per Line Dia.
130 ft per 3/6 in, 47 ft per 5/16 in, 70 ft per 1/4 in, 97 ft per 7/32 in
Drum Capacity per Strap Width
38 ft per 2 in
Maximum Line Length
47 ft
Maximum Strap Width
2 in

Details

Frame Material
Steel
Gear Type
Spur
Standards
SAE J1853
Winch Type
Pulling
Winch Gear Ratio
17.3:1, 5.4:1
1st Layer Load Capacity
2,500 lb
Winch Gear Type
Spur
Gear Ratio
17.3:1, 5.4:1
Drum Capacity for 1/4 In. Cable
70 ft
Drum Capacity for 5/16 In. Cable
47 ft
Drum Capacity for 7/32 In. Cable
97 ft
Brake Included
Yes
Frame Color
Bronze
Drum Capacity for 3/16 In. Cable
130 ft
Includes
Handle with Molded Hand Grip
Drum Capacity for 2 In. Strap
38 ft
Application
For Pulling
Frame Finish
Powder Coated
Finish
Metallic Copper Bronze Powdercoated Reel and Base, Zinc TUFFPLATE Components
Color
Bronze
Clutch Type
No Clutch
Maximum Pulling Capacity
2,500 lb
Number of Gear Settings
2
Body Material
Steel
Handle Mount Location
Side
Fully Wound Load Capacity
2,500 lb
Compatible Line
Web Strap
Body Finish
Powder Coated
Operation
Pulling
Control Type
Manual Handle
Body Type
Open
Handle Attachment Type
Removable
Item
Hand Winch

Description

Hand Winch, 1st Layer Load Capacity 2,500 lb, Clutch Type No Clutch, Fully Wound Load Capacity 2,500 lb, Gear Ratio 17.3:1, 5.4:1, Gear Type Spur, Maximum Line Length 47 ft, Number of Gear Settings 2, Operation Pulling, Body Material Steel, Body Type Open, Color Bronze, Compatible Line Web Strap, Drum Capacity per Line Diameter 130 ft per 3/6 in, 47 ft per 5/16 in, 70 ft per 1/4 in, 97 ft per 7/32 in, Drum Capacity per Strap Width 38 ft per 2 in, Handle Attachment Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.