Remote Control w/50 Ft. Cord
Mfr # 24062
Zoro # G7294917
product price: $108.99
/ea
Free Shipping & Returns
Key Features
For Use With
13R481, 13R482, 13R483
Fits Brand
Dutton-Lainson
Material
Plastic
Functions
In/Out
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24062
Zoro #
G7294917
UPC #
085077240627
Country of Origin
United States
Dimensions
Overall Height
6 in
Controller Cord Length
50 ft
Overall Length
50 ft
Overall Width
2.25 in
Details
Item
Remote Control w/50 Ft. Cord
For Use With
13R481, 13R482, 13R483
Fits Brand
Dutton-Lainson
Material
Plastic
Functions
In/Out
Color
Black, White
Compatible Series
SA Series Electric Winches
Compatible Load Capacity
1,200 lb, 4,000 lb
Controls
Push Button Pendant
Number of Functions
2
Connection Type
Wired
Compatible Hoist Type
Electric Wire Rope Hoists
Maximum Input Voltage
120 V AC
Description
Wired Winch Remote Control, Product Type Remote Control, Connection Type Wired, Controller Cord Length 50 ft, Number of Functions 2, Functions In/Out, Operating Range Not Applicable, Maximum Input Voltage 120 V AC, Overall Length 50 ft, Overall Width 2.25 in, Overall Height 6 in, Material Plastic, Color Black, White, Includes Not Applicable, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,200 lb, 4,000 lb, Compatible Series SA Series Electric Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.