
Remote Switch w/Cord
Mfr # 24061
Zoro # G7399375
product price: $74.89
/eaKey Features
For Use With
13R481, 13R482, 13R483
Fits Brand
Dutton-Lainson
Functions
In/Out
Material
Plastic
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24061
Zoro #
G7399375
UPC #
085077240610
Country of Origin
United States
Dimensions
Overall Width
2.25 in
Controller Cord Length
25 ft
Overall Height
6 in
Overall Length
25 ft
Details
Item
Remote Switch w/Cord
For Use With
13R481, 13R482, 13R483
Fits Brand
Dutton-Lainson
Functions
In/Out
Material
Plastic
Color
Black, White
Controls
Push Button Pendant
Connection Type
Wired
Compatible Series
SA Series Electric Winches
Compatible Hoist Type
Electric Wire Rope Hoists
Compatible Load Capacity
1,200 lb, 4,000 lb
Number of Functions
2
Maximum Input Voltage
120 V AC
Description
Wired Winch Remote Control, Product Type Remote Switch, Connection Type Wired, Controller Cord Length 25 ft, Number of Functions 2, Functions In/Out, Operating Range Not Applicable, Maximum Input Voltage 120 V AC, Overall Length 25 ft, Overall Width 2.25 in, Overall Height 6 in, Material Plastic, Color Black, White, Includes Not Applicable, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,200 lb, 4,000 lb, Compatible Series SA Series Electric Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.