Winch Cable w/Hook 20 Ft. x 3/16 In
Mfr # 6360
Zoro # G7268387
product price: $29.19
/eaKey Features
For Use With
SA5015AC
Includes
Safety Latch Hooks
Fits Brand
Dutton-Lainson
Product Type
Winch Cable and Hook
Cord Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6360
Zoro #
G7268387
UPC #
085077240696
Country of Origin
Canada
Dimensions
Cord Diameter
3/16 in
Cord Length
20 ft
Details
Item
Winch Cable w/Hook 20 Ft. x 3/16 In
For Use With
SA5015AC
Includes
Safety Latch Hooks
Fits Brand
Dutton-Lainson
Product Type
Winch Cable and Hook
Cord Material
Steel
Operation
Lifting, Pulling
Number of Strands
7 x 19
Compatible Load Capacity
1,800 lb
Compatible Hoist Type
Electric Wire Rope Hoists, Manual Cable Hoists
Compatible with Manufacturer Part Number
SA5000, SA7000
Maximum Load Capacity
1,800 lb
Cord Type
Cable
Compatible Series
Dutton-Lainson
Description
Winch Cable w/Hook, Cord Diameter 3/16 in, Cord Length 20 ft, Maximum Load Capacity 1,800 lb, Compatible Load Capacity 1,800 lb, Compatible Hoist Type Electric Wire Rope Hoists, Manual Cable Hoists, Compatible Series Dutton-Lainson, Compatible with Grainger Part Number 13R483, 13R485, Compatible with Manufacturer Part Number SA5000, SA7000, Cord Type Cable, Cord Material Steel, Number of Strands 7 x 19, For Use With Hand Winches, Includes Safety Latch Hooks, Operation Lifting, Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.