Zoro Homepage

LC 106Kzero/SL Lubricated Vacuum Pump

  • Mfr # 9603036/SL

  • Zoro # G715091093


product price: $7,229.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
3.6
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
9 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9603036/SL
Zoro #
G715091093
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
9 in
Overall Width
18 in
Overall Height
6.5 in
Outlet Size
1-1/4 in

Details

HP
3.6
Voltage
208-230/460V
Material
Metal
Includes
Application
Electronic transformers drying; centralized medical units; ceramic extruder and degassers; metal washers and metal treatment machines.

Description

LC 106Kzero/SL LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.