Zoro Homepage

LC 12/MA Lubricated Vacuum Pump

  • Mfr # 9601064/MA

  • Zoro # G815091078


product price: $2,535.99
/ea
Free Shipping & Returns

Key Features

HP
0.7
Inlet Port Size
1/2 in
Voltage
220V
Overall Length
7.5 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601064/MA
Zoro #
G815091078
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/2 in
Overall Length
7.5 in
Outlet Size
1/2 in
Overall Width
13.5 in
Overall Height
6.5 in

Details

HP
0.7
Voltage
220V
Application
Filling and sealing machines, food packing and food processing, and production of PET containers.
Includes
The LC 12 pump is equipped with:Oil check valve*Exhaust mist *Floating oil recovery valve*Gas ballast continuously working*Thermal protector (1~ only)*Pack of BV32 oil
Material
Metal

Description

LC 12/MA LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.