
LC 151Kzero/SL Lubricated Vacuum Pump
Mfr # 9603037/SL
Zoro # G315091110
product price: $7,912.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
HP
5
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
15.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9603037/SL
Zoro #
G315091110
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Size
1-1/2 in
Overall Length
15.5 in
Outlet Size
1-1/4 in
Overall Height
11.5 in
Overall Width
29 in
Details
HP
5
Voltage
208-230/460V
Material
Metal
Application
Electronic transformers drying; centralized medical units; ceramic extruder and degassers; metal washers and metal treatment machines.
Includes
Description
LC 151Kzero/SL LUBRICATED ROTARY VANE PUMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.