Zoro Homepage

LC 151WR/SG Lubricated Vacuum Pump

  • Mfr # 9690039/SG

  • Zoro # G515091095


product price: $8,132.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
5
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
15.5 in
Application
Vacuum packaging machines; bag filling machines; dental field; printing and paper industry; CNC marble and glass machines; vacuum lifting machines; workshop equipment.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9690039/SG
Zoro #
G515091095
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
15.5 in
Outlet Size
1-1/4 in
Overall Width
25.25 in
Overall Height
11.5 in

Details

HP
5
Voltage
208-230/460V
Application
Vacuum packaging machines; bag filling machines; dental field; printing and paper industry; CNC marble and glass machines; vacuum lifting machines; workshop equipment.
Material
Metal
Includes
The LC 106WR and LC 151WR pumps are equipped with:, Oil check valve*Exhaust mist eliminator*Automatic floating oil recovery valve*Gas ballast continuously working*Oil level switch*Shock mounts*Flexible transmission coupling*Pack of SW100 oil

Description

LC 151WR/SG LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.