Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC 20/MX Lubricated Vacuum Pump

  • Mfr # 9601066/MX

  • Zoro # G215091128


product price: $3,178.99
/ea
Free Shipping & Returns

Key Features

HP
1.2
Inlet Port Size
1/2 in
Voltage
115V
Overall Length
7.5 in
Application
Vacuum packaging machines; sack filling machines; vacuum precious metal casting machines; dental field; graphic and paper industry; CNC marble and glass machines; vacuum lifting machines; garage equipment.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601066/MX
Zoro #
G215091128
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/2 in
Overall Length
7.5 in
Overall Height
6.5 in
Outlet Size
1/2 in
Overall Width
13.5 in

Details

HP
1.2
Voltage
115V
Application
Vacuum packaging machines; sack filling machines; vacuum precious metal casting machines; dental field; graphic and paper industry; CNC marble and glass machines; vacuum lifting machines; garage equipment.
Includes
The LC 20 and LC 25 pumps are equipped with:Oil check valve*Exhaust mist eliminator*Automatic floating oil recovery valve*Adjustable inlet fitting*Continuously working gas ballast*Shock mounts*Thermal protector (1~ only)*Pack of BV32 oil (LC 20)*Pack of BV68 oil (LC 25)
Material
Metal

Description

LC 20/MX LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.