Zoro Homepage

LC 2/TN Lubricated Vacuum Pump

  • Mfr # 9601069/TN

  • Zoro # G115091082


product price: $1,637.99
/ea
Free Shipping & Returns

Key Features

HP
0.2
Inlet Port Size
1/8 in
Voltage
208-230/460V
Overall Length
5.5 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601069/TN
Zoro #
G115091082
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/8 in
Overall Length
5.5 in
Overall Width
10 in
Overall Height
5.5 in

Details

HP
0.2
Voltage
208-230/460V
Includes
Application
Vacuum packing machines; surgical extraction for dentistry and hospitals; mixing and dosage of resin for dentistry; silk screen printing machines; automatic feeder machines for book-binding; wood presses; drilling machines for use in the construction industry.
Material
Metal

Description

LC 2/TN LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.