Zoro Homepage

LC 305/SG Lubricated Vacuum Pump

  • Mfr # 9603041/SG

  • Zoro # G115091075


product price: $17,417.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
12
Inlet Port Size
2 in
Voltage
208-230/460V
Overall Length
21.4 in
Application
Food processing and packaging; non-food packaging.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9603041/SG
Zoro #
G115091075
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
2 in
Overall Length
21.4 in
Outlet Size
2 in
Overall Height
17.5 in
Overall Width
38 in

Details

HP
12
Voltage
208-230/460V
Application
Food processing and packaging; non-food packaging.
Material
Metal
Includes
The LC 205 and LC 305 pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas Ballast with manual override valve, Shock mounts, Oil filter with by-pass, Flexible transmission coupling, BV100 (SW100) Oil Pack

Description

LC 305/SG LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.