Zoro Homepage

LC 40/MA Lubricated Vacuum Pump

  • Mfr # 9601067/MA

  • Zoro # G815091085


product price: $4,716.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
1.8
Inlet Port Size
1-1/2 in
Voltage
220V
Overall Length
12.2 in
Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601067/MA
Zoro #
G815091085
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
12.2 in
Overall Height
12 in
Overall Width
19.3 in
Outlet Size
1-1/4 in

Details

HP
1.8
Voltage
220V
Application
Material
Metal
Includes
The LC 40 and LC 60 pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast with manual cut-off valve, Shock mounts, Oil filter with by-pass, Pack of BV68 oil

Description

LC 40/MA LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.