
LC 60/MA Lubricated Vacuum Pump
Mfr # 9601068/MA
Zoro # G915091077
product price: $4,776.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
HP
2.4
Inlet Port Size
1-1/2 in
Voltage
220V
Overall Length
12.2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9601068/MA
Zoro #
G915091077
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Size
1-1/2 in
Overall Length
12.2 in
Overall Height
12 in
Overall Width
19.3 in
Outlet Size
1-1/4 in
Details
HP
2.4
Voltage
220V
Material
Metal
Application
Includes
The LC 40 and LC 60 pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast with manual cut-off valve, Shock mounts, Oil filter with by-pass, Pack of BV68 oil
Description
LC 60/MA LUBRICATED ROTARY VANE PUMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.