
LC 60WR/SL Lubricated Vacuum Pump
Mfr # 9690037/SL
Zoro # G615091087
product price: $8,302.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
HP
2.4
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
12.2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9690037/SL
Zoro #
G615091087
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Size
1-1/2 in
Overall Length
12.2 in
Overall Width
20 in
Overall Height
12 in
Outlet Size
1-1/4 in
Details
HP
2.4
Voltage
208-230/460V
Material
Metal
Application
Vacuum packaging machines; bag filling machines; dental field; printing and paper industry; CNC marble and glass machines; vacuum lifting machines; workshop equipment.
Includes
The LC 40WR and LC 60WR pumps are equipped with:, Oil check valve, Exhaust mist eliminator, Automatic floating oil recovery valve, Gas ballast continuously working, Shock mounts, Oil level switch, Pack of SW60 oil
Description
LC 60WR/SL LUBRICATED ROTARY VANE PUMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.