Zoro Homepage

LC 8/TV Lubricated Vacuum Pump

  • Mfr # 9601073/TV

  • Zoro # G415091089


product price: $2,425.99
/ea
Free Shipping & Returns

Key Features

HP
0.4
Inlet Port Size
3/8 in
Voltage
208-230/460V
Overall Length
6.5 in
Application
Filling and sealing machines, food packing and food processing, and production of PET containers.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601073/TV
Zoro #
G415091089
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
3/8 in
Overall Length
6.5 in
Overall Height
5.25 in
Overall Width
12 in
Outlet Size
1/4 in

Details

HP
0.4
Voltage
208-230/460V
Application
Filling and sealing machines, food packing and food processing, and production of PET containers.
Includes
The LC 8 pump is equipped with:Oil check valve*Exhaust mist eliminator*Gravity oil recovery valve*Thermal protector (1~ only)*Pack of BV32 oil
Material
Metal

Description

LC 8/TV LUBRICATED ROTARY VANE PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.