Zoro Homepage

PA 315/SG Claw Pump

  • Mfr # 9816003/SG

  • Zoro # G415091126


product price: $16,641.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
8.8
Inlet Port Size
2 in
Voltage
208-230/460V
Overall Length
19 in
Application
Woodworking, thermoforming, pasta sector, packaging, water aeration, chemical-pharmaceutical applications, medical vacuum in dental and surgical clinics, CNC routing machines, soil remediation, vacuum conveying systems.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9816003/SG
Zoro #
G415091126
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
2 in
Overall Length
19 in
Outlet Size
1-1/4 in
Overall Height
18 in
Overall Width
36 in

Details

HP
8.8
Voltage
208-230/460V
Application
Woodworking, thermoforming, pasta sector, packaging, water aeration, chemical-pharmaceutical applications, medical vacuum in dental and surgical clinics, CNC routing machines, soil remediation, vacuum conveying systems.
Includes
The PA 155 and PA 315 pumps are equipped with:, Adjustable inlet fitting, Silencer at the outlet, Vacuum regulating valve, Shock mounts
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.