Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SB 10/MA Dry Vacuum Pump

  • Mfr # 9801028/MA

  • Zoro # G115091112


product price: $2,580.99
/ea
Free Shipping & Returns

Key Features

HP
0.6
Inlet Port Size
1/2 in
Voltage
220V
Overall Length
8 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801028/MA
Zoro #
G115091112
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/2 in
Overall Length
8 in
Overall Width
12 in
Overall Height
7 in

Details

HP
0.6
Voltage
220V
Material
Metal
Includes
The SB 10 and SB 12 pumps are equipped with:, Protective filter at the inlet, Silencer at the outlet
Application
Food and beverage, construction industry, packaging, plastic, rubber, resin, analytical field, printing, paper industry, silk-screen printing, wood presses, suction lifting machines, pollutant sampling and analysis.

Description

SC 10/MA OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.