
SB 10/TV Dry Vacuum Pump
Mfr # 9801028/TV
Zoro # G415091102
product price: $2,917.99
/ea
Free Shipping & Returns
Key Features
HP
0.6
Inlet Port Size
1/2 in
Voltage
208-230/460V
Overall Length
8 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9801028/TV
Zoro #
G415091102
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Size
1/2 in
Overall Length
8 in
Overall Height
7 in
Overall Width
12 in
Details
HP
0.6
Voltage
208-230/460V
Material
Metal
Includes
The SB 10 and SB 12 pumps are equipped with:, Protective filter at the inlet, Silencer at the outlet
Application
Food and beverage, construction industry, packaging, plastic, rubber, resin, analytical field, printing, paper industry, silk-screen printing, wood presses, suction lifting machines, pollutant sampling and analysis.
Description
SC 10/TV OIL FREE ROTARY VANE VACUUM PUMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.