Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC 100/SL Dry Vacuum Pump

  • Mfr # 9815023/SL

  • Zoro # G715091130


product price: $10,070.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
5.4
Inlet Port Size
1-1/2 in
Voltage
208-230/460V
Overall Length
14 in
Overall Width
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9815023/SL
Zoro #
G715091130
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1-1/2 in
Overall Length
14 in
Overall Width
28.5 in
Overall Height
14.5 in

Details

HP
5.4
Voltage
208-230/460V
Material
Metal
Application
Packaging; preservation, drying and vacuum pressing of the wood; holding and lifting in the glass and stone fields.
Includes
The SC 100 and SC 140 pumps are equipped with:, Protective filter at the inlet, Silencer at the outlet

Description

SC 100/SL OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.