
SC 25/MA Dry Vacuum Pump
Mfr # 9801036/MA
Zoro # G015091090
product price: $3,928.99
/ea
Free Shipping & Returns
Key Features
HP
1.2
Inlet Port Size
3/4 in
Voltage
220V
Overall Length
11 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9801036/MA
Zoro #
G015091090
UPC #
-
Country of Origin
Italy
Dimensions
Inlet Port Size
3/4 in
Overall Length
11 in
Outlet Size
1/2 in
Overall Width
16.25 in
Overall Height
8 in
Details
HP
1.2
Voltage
220V
Material
Metal
Includes
The SC 16, SC 25 and SC 40 pumps are equipped with:, Protective filter at the inlet, Silencer at the outlet
Application
Suction cup movements, automatic machines, packing machines, woodworking machines, vacuum presses for wood or plastic, money counting machines, plaster mixing, painting systems and pneumatic conveying.
Description
SC 25/MA OIL FREE ROTARY VANE VACUUM PUMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.