Zoro Homepage

SC 40/MA Dry Vacuum Pump

  • Mfr # 9801037/MA

  • Zoro # G515091125


product price: $5,207.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
2
Inlet Port Size
1 in
Voltage
220V
Overall Length
12 in
Application
Suction cup movements, automatic machines, packing machines, woodworking machines, vacuum presses for wood or plastic, money counting machines, plaster mixing, painting systems and pneumatic conveying.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801037/MA
Zoro #
G515091125
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1 in
Overall Length
12 in
Overall Height
9 in
Outlet Size
1 in
Overall Width
19 in

Details

HP
2
Voltage
220V
Application
Suction cup movements, automatic machines, packing machines, woodworking machines, vacuum presses for wood or plastic, money counting machines, plaster mixing, painting systems and pneumatic conveying.
Material
Metal
Includes
The SC 16, SC 25 and SC 40 pumps are equipped with:, Protective filter at the inlet, Silencer at the outlet

Description

SC 40/MA OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.