Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC 5/TN Dry Vacuum Pump

  • Mfr # 9801031/TN

  • Zoro # G614714987


product price: $1,522.99
/ea
Free Shipping & Returns

Key Features

HP
0.2
Inlet Port Size
1/8 in
Voltage
208-230/460V
Overall Length
5.5 in
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801031/TN
Zoro #
G614714987
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/8 in
Overall Length
5.5 in
Overall Height
5.5 in
Overall Width
9 in
Outlet Size
1/8 in

Details

HP
0.2
Voltage
208-230/460V
Includes
The SC 5 pump is equipped with - Non-return valve at the inlet, Silencer at the outlet, Rotor and pump body NPO treated to withstand oxidation
Material
Metal
Application
Machines for pressotherapy, machines for dermabrasion, inhalation thermal therapies, money counting machines, silk screen printing machines, automatic feeder machines for book-binding, wood presses, suction lifting machines, pollutant sampling and analysis.

Description

SC 5/NC OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.