Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC 8/MX Dry Vacuum Pump

  • Mfr # 9801032/MX

  • Zoro # G715091109


product price: $2,338.99
/ea
Free Shipping & Returns

Key Features

HP
0.4
Inlet Port Size
3/8 in
Voltage
115V
Overall Length
6.5 in
Overall Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801032/MX
Zoro #
G715091109
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
3/8 in
Overall Length
6.5 in
Overall Height
6.3 in
Outlet Size
1/2 in
Overall Width
10 in

Details

HP
0.4
Voltage
115V
Includes
The SC 8 pump is equipped with:, Silencer at the outlet, Rotor, pump body and cover NPO treated to withstand oxidation
Application
Food and beverage, construction industry, packaging, plastic, rubber, resin, analytical field, printing, paper industry, silk-screen printing, wood presses, suction lifting machines, pollutant sampling and analysis.
Material
Metal

Description

SC 8/MX OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.