
Archetype 12in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W159
Zoro # G905928215
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Voltage
120
Width
2.75
Height
12
Length
5.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-W159
Zoro #
G905928215
UPC #
790576667683
Country of Origin
China
Dimensions
Width
2.75
Height
12
Length
5.5
Details
Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
10
Lumens
800
CRI
90
Standards
ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Lamp Included
Yes
Color Temperature
3000
Description
Archetype 12in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.