Archetype 18in LED Indoor and Outdoor Pendant in Black

  • Mfr # PD-W159

  • Zoro # G405935362


product price: $347.00
/ea
Free Shipping & Returns

Key Features

Height
18
Length
6
Width
4
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-W159
Zoro #
G405935362
UPC #
790576676883
Country of Origin
China

Dimensions

Height
18
Length
6
Width
4

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Archetype
Color Temp.
3000
Lamp Included
Yes
Application
Exterior & Interior
Weight
10.74
Includes
Mounting Hardware
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Dimmable
Yes - ELV
CRI
90
Watts
10

Description

Archetype 18in LED Indoor and Outdoor Pendant in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.