Archetype 24in LED Indoor and Outdoor Wall Light 3000K in Black

  • Mfr # WS-W159

  • Zoro # G005928313


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
3.25
Height
24
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-W159
Zoro #
G005928313
UPC #
790576667706
Country of Origin
China

Dimensions

Width
3.25
Height
24
Length
7
Depth
3.25

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
16
Lumens
1200
Standards
ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP65
CRI
90
Lamp Included
Yes
Color Temperature
3000
Weight
5.46
Application
Exterior & Interior

Description

Archetype 24in LED Indoor and Outdoor Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.