Zoro Homepage

Arne 7in LED Adjustable Wall Light 3000K in Black with Brushed Nickel

  • Mfr # BL-480

  • Zoro # G105928336


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
9
Lumens
416
Voltage
120-240
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-480
Zoro #
G105928336
UPC #
790576805696
Country of Origin
China

Dimensions

Width
3.25
Height
6.75
Length
5

Details

Lamp Type
Integrated LED
Watts
9
Lumens
416
Voltage
120-240
Lamp Included
Yes
CRI
90
Standards
ADA, Title 20, ETL, cETL, IP44
Color Temperature
3000
Dimmable
Yes - Integral Dimmer
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Weight
2.12

Description

Arne 7in LED Adjustable Wall Light 3000K in Black with Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.